Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ExoFit™ XP Construction Harnesses, DBI/SALA 1110152

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

ExoFit™ XP Construction Harnesses, DBI/SALA 1110152

Item #: WBB313493

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $484.00 Save up to 14%
Price: $ 415.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ExoFit™ XP Construction Harnesses, DBI/SALA 1110152

ExoFit™ XP Construction Style Positioning Harness - Model # 1110152. Back D-ring, belt with pad and side D-rings, quick connect buckle leg straps, removable comfort padding (size Large).

Features:
  • Removable shoulder, back and leg comfort padding
  • Stand-up back D-ring with impact indicator
  • Body belt/hip pad with side D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Built-in lanyard keepers
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES10-1/2 in
    • WIDTH INCHES8-1/2 in
    • HEIGHT INCHES13-1/2 in
    • COLOR FINISHBlue/Gray
    • BRANDDBI-Sala®
    • DESCRIPTIONExoFit™ XP Construction Style Positioning Harness
    • MANUFACTURERS PART NUMBER1110152
    • MATERIAL(S)Polyester Web
    • SIZEL
    • STYLEVest Style Harness
    • TYPEMulti-Purpose, Work Positioning
    • WEIGHT LBS7 lb
    • CHEST CONNECTION TYPEQuick Connect
    • SIDE D RINGYes
    • APPLICATIONConstruction, Oil and Gas, Transportation, General Industry
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • RING TYPEBack D-Ring
    • BELTYes
    • FRONT D RINGNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result