Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ExoFit™ Tower Climbing Harnesses, DBI/SALA 1108652
See all 63 items in product family

ExoFit™ Tower Climbing Harnesses, DBI/SALA 1108652

Item #: WBB313366

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $618.00 Save up to 27%
Price: $ 449.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ExoFit™ Tower Climbing Harnesses, DBI/SALA 1108652

ExoFit™ Tower Climbing Harness - Model # 1108652. Back D-ring, belt with pad and side D-rings, seat sling with suspension D-rings, quick connect buckle leg straps, built-in comfort padding (size Large).

Features:
  • Built-in shoulder, back and leg comfort padding
  • Back D-ring
  • Front D-ring
  • Body belt/hip pad with side D-rings
  • Removable seat sling with aluminum board and suspension D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES4 in
    • WIDTH INCHES26 in
    • HEIGHT INCHES27 in
    • COLOR FINISHNavy/Yellow
    • BRANDDBI-Sala®
    • DESCRIPTIONExoFit™ Tower Climbing Harness
    • MANUFACTURERS PART NUMBER1108652
    • MATERIAL(S)Polyester Web
    • SIZEL
    • STYLEVest Style Harness
    • TYPEWork Positioning, Ladder Climbing, Descent Control
    • WEIGHT LBS11.90 lb
    • CHEST CONNECTION TYPEQuick Connect
    • SIDE D RINGYes
    • APPLICATIONUtility
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • RING TYPEBack D-Ring, Front D-Ring
    • BELTYes
    • FRONT D RINGYes
    • APPROVALS OR CERTIFICATIONSANSI and OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed