Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ExoFit™ XP Tower Climbing Harness, DBI/SALA 1110301
See all 40 items in product family

ExoFit™ XP Tower Climbing Harness, DBI/SALA 1110301

Item #: WBB313496

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $702.00 Save up to 12%
Price: $ 621.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
HARN QC TC VD 2D MED XP
  • ExoFit™ XP Tower Climbing Harness, maximum comfort and performance
  • Removable and washable padding, stand-up back D-ring with impact indicator
  • Style: Vest

Product Specifications

    • LENGTH INCHES4 in
    • WIDTH INCHES26 in
    • HEIGHT INCHES27 in
    • COLOR FINISHGray/Red
    • BRANDDBI-Sala®
    • DESCRIPTIONExoFit™ XP Tower Climbing Harness
    • MANUFACTURERS PART NUMBER1110301
    • MATERIAL(S)Polyester Web
    • SIZEM
    • STYLEVest Style Harness
    • TYPEWork Positioning, Ladder Climbing, Descent Control
    • WEIGHT LBS10-1/2 lb
    • BACK D RINGYes
    • SIDE D RINGYes
    • FRONT D RINGYes
    • CHEST CONNECTION TYPEQuick Connect
    • RING TYPEBack D-Ring, Front D-Ring
    • BELTYes
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY420 lbs
    • APPLICATIONUtility

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result