Take 15% off your entire order!

Offer applied at checkout

ExoFit™ Harnesses, DBI-Sala™ 1108527, Large

ExoFit™ Harnesses, DBI-Sala™ 1108527, Large

Item #: WBB313208

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$372.00 up to 20% OFF

Price: $295.95

Save $14.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ExoFit™ Harnesses, DBI/SALA 1108527, Large

ExoFit™ Vest-Style Climbing Harness - Model # 1108527. Back and front D-rings, quick connect buckle leg straps, built-in comfort padding (size Large).

Features:
  • Built-in shoulder, back and leg comfort padding
  • Back D-ring
  • Front D-ring
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Loops for body belt
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™


Product Specifications

  • LENGTH INCHES10-1/2
  • WIDTH INCHES8-1/2 in
  • HEIGHT INCHES13-1/2
  • COLOR FINISHYellow/Navy
  • BRANDDBI-Sala®
  • DESCRIPTIONExoFit™ Vest-Style Climbing Harness
  • MANUFACTURERS PART NUMBER1108527
  • MATERIAL(S)Polyester Web
  • SIZEL
  • STYLEVest Style Harness
  • TYPELadder Climbing, Descent Control
  • WEIGHT LBS4.10 lb
  • BACK D RINGYes
  • SIDE D RINGNo
  • FRONT D RINGYes
  • CHEST CONNECTION TYPEQuick Connect
  • RING TYPEBack & Front D-rings
  • BELTNo
  • LEG CONNECTION TYPEQuick Connect
  • PROMOTIONNo
  • WEIGHT CAPACITY420 lbs
  • APPLICATIONConstruction, Wind, Oil and Gas, Transportation, General Industry
  • APPROVALS OR CERTIFICATIONSANSI and OSHA
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 08, 2013

    Excellent harness, very comfortable
    Your review:
    We use the ExoFit harnesses almost exsclusively. Each associate gets there own and they love this harness because of it's comfort and ease of getting on and off. Global offers a great price and quick shipping.
  • Reviewer: Anonymous

    Date: May 03, 2013

    DBI/SALA - ExoFit? Harnesses
    Your review:
    for those who have to wear a harness for extended periods of time this harness is a welcome relief to the required safety equipment experience. no more miller till beer thirty.
Product Q & A

There are no questions for this product.

Popular item in this category

ExoFit™ Harnesses, DBI-Sala™ 1108577, Large

Item #: B313329

(1)

Usually ships in 2 to 5 days

$328.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ExoFit™ Harnesses, DBI-Sala™ 1108527, Large

ExoFit™ Harnesses, DBI-Sala™ 1108527, Large

Item #: WBB313208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant