Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ExoFit™ Construction Harnesses, DBI/SALA 1108601
See all 61 items in product family

ExoFit™ Construction Harnesses, DBI/SALA 1108601

Item #: WBB313174

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $374.00 Save up to 12%
Price: $ 330.95
Product Information
Customer Review
Product Q&A
HARN QC VD 4D MED EXOFIT
  • Wrap around no-tangle design slips on like a vest, making it quicker and easier to put on while providing ventilation, comfort, padding and security
  • Style: Vest

Product Specifications

    • LENGTH INCHES10-1/2 in
    • WIDTH INCHES8-1/2 in
    • HEIGHT INCHES13-1/2 in
    • COLOR FINISHBlack
    • BRANDDBI-Sala®
    • DESCRIPTIONExoFit™ Vest-Style Positioning/Climbing Harness
    • MANUFACTURERS PART NUMBER1108601
    • MATERIAL(S)Polyester Web
    • SIZEM
    • STYLEVest Style Harness
    • TYPEWork Positioning, Ladder Climbing, Descent Control
    • WEIGHT LBS5-1/2 lb
    • CHEST CONNECTION TYPEQuick Connect
    • SIDE D RINGYes
    • APPLICATIONConstruction, Wind, Oil and Gas, Transportation, General Industry
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGNo
    • RING TYPEBack D-Ring, Side D-Rings, Front D-Ring
    • BELTNo
    • FRONT D RINGYes
    • APPROVALS OR CERTIFICATIONSANSI and OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed