Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ExoFit™ Wind Energy Harnesses, DBI/SALA 1102385
See all 68 items in product family

ExoFit™ Wind Energy Harnesses, DBI/SALA 1102385

Item #: WBB313367

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $506.00 Save up to 11%
Price: $ 447.95
Product Information
Customer Review
Product Q&A
HARN QC WE VD 2D SM CH EXOF PAD BELT TOOL LOOPS
  • Built-in lanyard keepers, 420 lb capacity
  • PVC coated front
  • Sewn-in hip pad & belt and dorsal & lumbar protection
  • Style: Vest

Product Specifications

    • COLOR FINISHBlack
    • BRANDDBI-Sala®
    • DESCRIPTIONExoFit™ Wind Energy Harness
    • MANUFACTURERS PART NUMBER1102385
    • MATERIAL(S)Polyester Web
    • SIZES
    • STYLEVest Style Harness
    • TYPEWork Positioning, Ladder Climbing, Descent Control
    • WEIGHT LBS7 lb
    • CHEST CONNECTION TYPEQuick Connect
    • SIDE D RINGYes
    • APPLICATIONWind Energy
    • APPROVALMeets all applicable OSHA, ANSI, CSA & CE Standards for Wind Energy
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • RING TYPEBack D-Ring, Side D-Rings
    • BELTYes
    • FRONT D RINGYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result