Miller Revolution™ Harness Quick Connect Buckles, RDT-QC-UBK

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Miller Revolution™ Harness Quick Connect Buckles, RDT-QC-UBK

Item #: WBB861865

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $309.44 Save up to 20%
Price: $ 246.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Miller Revolution™ Harness Quick Connect Buckles, RDT-QC-UBK

  • DualTech™ Webbing features two-sided contrasting color webbing and textures making donning easy
  • Cam Buckles provide easy, one-hand adjustment/release allowing for simultaneous adjustment of shoulder straps
  • PivotLink™ Connection provides greater comfort in bending and mobility Quick-Connect Chest Buckle allows for easy donning and features a dual-tab release mechanism to prevent accidental opening
  • Quick-Connect Chest Buckle allows for easy donning and features a dual-tab release mechanism to prevent accidental opening
  • ErgoArmor™ Back Shield minimizes impact from sharp/hevy snap hooks and self-retracting lifelines.
  • Stand-up back D-ring simplifes connection
  • Integrated Accessory System provides connection point for belts/tools/accessories

Product Specifications

    • COLOR FINISHYellow/Navy
    • BRANDMiller®
    • DESCRIPTIONRevolution™ Harness
    • MANUFACTURERS PART NUMBERRDT-QC/UBK
    • MATERIAL(S)DualTech™ Polyester Web
    • SIZEOne Size
    • STYLEVest Style Harness
    • TYPEClimbing, Work Positioning
    • SIDE D RINGNo
    • APPLICATIONConstruction, General Industry
    • LEG CONNECTION TYPEQuick Connect
    • SHOULDER STRAP BUCKLECam Buckle
    • WEIGHT CAPACITY400 lbs
    • BACK D RINGYes
    • BELTNo
    • SUBPELVIC STRAPYes
    • TENSILE STRENGTH5000-lbs.
    • HARDWAREClear Chromate, Finished Carbon Steel
    • FRONT D RINGNo
    • LEG STRAP BUCKLEQuick-Connect
    • BUCKLE TYPEQuick-Connect
    • CHEST STRAP BUCKLEQuick-Connect
    • APPROVALS OR CERTIFICATIONSMeets or exceeds all OSHA, ANSI and CSA specifications
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!