Take 15% off your entire order!

Offer applied at checkout

Miller® HP™ Non-Stretch Harness, Mating & Tongue Buckle, Universal, 650T-4/UGK

Miller® HP™ Non-Stretch Harness, Mating & Tongue Buckle, Universal, 650T-4/UGK

Item #: WBB2255097

(1)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$133.14 up to 23% OFF

Price: $102.95

Save $5.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Miller® HP™ Non-Stretch Harness, Mating & Tongue Buckle, 650T-4/UGK

Miller HP™ Non-Stretch Harnesses include belt loops and Comfort-Touch Back D-Ring Pad for ease of use and comfort. Comfort-touch back D-ring pad is designed with breathable material for cooler extended-wear and quick tangle free donning. Self-contained label pack encapsulates labels, minimizing damage and loss.

Features
  • Rated to 400 lbs. (181.4 kg) capacity
  • Belt loops
  • 6-inch (152mm) back pad/tool belt and shoulder pads.
  • Comfort-touch back D-ring pad
  • Self-contained label pack encapsulates labels minimizing damage and loss.
  • Integrated and oversized pull-free lanyard rings.
  • Bright colors make the HP harnesses readily visible and easy to inspect

Product Specifications

  • COLOR FINISHGreen
  • BRANDMiller®
  • DESCRIPTIONHP™ Harness
  • MANUFACTURERS PART NUMBER650T-4/UGK
  • MATERIAL(S)Polyester
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • STYLEFull Body Harness
  • WEIGHT LBS3.2
  • PADNo
  • BUCKLE TYPETongue, Pass -Through
  • BELTNo
  • LEG CONNECTION TYPETongue Buckle
  • BACK D RINGYes
  • SIDE D RINGNo
  • NUMBER OF LEGS2
  • FRONT D RINGNo
  • CHEST STRAP BUCKLEMating Buckle
  • SHOULDER STRAP BUCKLEFriction, Pass-Through
  • LEG STRAP BUCKLETongue
  • D-RINGStand-Up
  • TENSILE STRENGTH5,000 lbs
  • WEIGHT CAPACITY400 lbs
  • APPLICATIONConstruction, Municipal Service
  • APPROVALS OR CERTIFICATIONSOSHA , ANSI And CSA Standards
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 28, 2019

    Non-Stretch Harness
    Your review:
    Global Ind. is always very prompt when delivering their product. Good company for the needs of our employees.
Product Q & A

There are no questions for this product.

Accessories
Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951

Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951

Item #: B910983

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.95

D-Ring Anchor Plates, DBI-Sala™ 2101630

D-Ring Anchor Plates, DBI-Sala™ 2101630

Item #: B312189

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.00

Miller® Cross-Arm Strap, 6-ft., D-rings, 8183/6FTGN

Miller® Cross-Arm Strap, 6-ft., D-rings, 8183/6FTGN

Item #: B313414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.00

Popular item in this category

Miller DuraFlex® Stretchable Harnesses, E650-4/UGN

Item #: B312994

(2)

Free Shipping

Ships same day.

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Miller® HP™ Non-Stretch Harness, Mating & Tongue Buckle, Universal, 650T-4/UGK

Miller® HP™ Non-Stretch Harness, Mating & Tongue Buckle, Universal, 650T-4/UGK

Item #: WBB2255097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant