Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suspension Trauma Pads, DBI/SALA 9501207
See all 40 items in product family

Suspension Trauma Pads, DBI/SALA 9501207

Item #: WBB313567

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.50 Save up to 10%
Price: $ 38.95
Product Information
Customer Review
Product Q&A
PAD BACK YELLOW SALAREMOVABLE
  • Delta harness padding designed to add comfort to your harness, easy installation with hook & loop, can be removed and washed, can be added to any vest style harness

Product Specifications

    • LENGTH INCHES17 in [Min], 22 in [Max]
    • COLOR FINISHBlack/Yellow
    • BRANDDBI-Sala®
    • MANUFACTURERS PART NUMBER9501207
    • MATERIAL(S)Nylon
    • SIZEOne Size
    • TYPEAccessories
    • WEIGHT LBS0.40 lb
    • APPROVALOSHA
    • WEIGHT CAPACITY--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed