+

$702.00 up to 23% OFF
Price: $544.00
The way you work is changing, and our products are evolving to fit your needs. Now you can get everything you depend on the ExoFit harness to provide, including the fixed back D-ring, plus the convenience of an integrated easy-link self-retracting lifeline adapter. It lets you quickly and easily connect and disconnect your personal SRL—plus it has all the comfort and performance you rely on.
- Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs.
- Fixed dorsal D-ring helps maintain proper dorsal d-ring position and reduces the need to readjust during the workday.
- Shoulder, back and leg padding for enhanced worker comfort.
- Body belt/hip pad with side D-rings
- Removable seat sling with aluminum board and suspension D-rings.
- Front D-ring
- Quick Connect Leg Connection
- Quick Connect Chest Connection
- Reflective material enhances visibility in low-light conditions.
Product Specifications
- COLOR FINISHBlue
- BRANDDBI-Sala®
- DESCRIPTIONExoFit Plus Comfort-Style Tower Climbing Harness
- MANUFACTURERS PART NUMBER1140070
- MATERIAL(S)Polyester
- SIZEXL
- STYLEVest Style Harness
- TYPEComfort-Style Tower Climbing Harness
- WEIGHT LBS10.29
- CHEST CONNECTION TYPEQuick Connect
- BUCKLE TYPEZinc Plated Steel
- RING TYPED-Ring
- BELTYes
- LEG CONNECTION TYPEQuick Connect
- PROMOTIONNo
- BACK D RINGYes
- SIDE D RINGYes
- FRONT D RINGYes
- TENSILE STRENGTH3600 lbs
- PADDINGYes
- WEIGHT CAPACITY420 lbs
- APPLICATIONWind & Energy
- APPROVALS OR CERTIFICATIONSANSI Z359.11, OSHA 1910.140, OSHA 1926.502
-
DBI-SALA® ExoFit Harnesses
-
-
-
-
There are no questions for this product.

FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks
Item #: B1917166
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$40.95

ERB 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White
Item #: 994254
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$10.95

Ergodyne® Skullerz® 8950 Bump Cap, Navy, Long Brim, One Size
Item #: B1874482
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708377
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$22.95

Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951
Item #: B910983
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$3.95

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder
Item #: B306204
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$3.43
Popular item in this category
3M DBI-SALA® ExoFit Plus Comfort-Style Tower Climbing Harness, 1140094, XL
Item #: B2329925
Not Yet Rated
Usually ships in 5 to 8 days
$562.00

3M DBI-SALA® ExoFit Plus Comfort-Style Tower Climbing Harness, 1140070, XL
$544.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories