Take 15% off your entire order!

Offer applied at checkout

+

3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Vest Positioning/Climbing Harness, 1140122, M

3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Vest Positioning/Climbing Harness, 1140122, M

Item #: WBB2329874

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$563.00 up to 22% OFF

Price: $437.95

Save $21.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Vest Positioning/Climbing Harness, 1140122, M1140122

The way you work is changing, and our products are evolving to fit your needs. Now you can get the same comfort of the ExoFit NEX harness with new time saving features. Connect and disconnect personal self retracting lifelines quickly and easily to the integrated easy link SRL adapter. Reduce the need for readjustment throughout the workday with the fixed back D ring. Position the auto resetting lanyard keepers anywhere along the harness chest area webbing. Now it's easier and more comfortable to get your job done safely and efficiently.
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs.
  • Fixed dorsal D-ring helps maintain proper dorsal d-ring position and reduces the need to readjust during the workday.
  • ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • Shoulder, back and leg padding for enhanced worker comfort.
  • Stand-up aluminum back D-ring ensures fast, easy and secure connections to your fall arrest system.
  • Revolving vertical torso buckle store excess webbing, locking it in place and out of your way while maintaining an excellent fit.
  • Integrated trauma straps provide an adjustable foot strap that helps reduce the effects of suspension trauma when deployed.
  • Aluminum front D-ring
  • Aluminum side D-rings
  • Dual lock quick connect chest and leg connections

Product Specifications

  • LENGTH INCHES21
  • WIDTH INCHES17
  • HEIGHT INCHES7.35
  • COLOR FINISHGray
  • BRANDDBI-Sala®
  • DESCRIPTIONExoFit NEX™ Plus Comfort Vest-Style Positioning/Climbing Harness
  • MANUFACTURERS PART NUMBER1140122
  • MATERIAL(S)Polyester
  • SIZEM
  • STYLEVest Style Harness
  • TYPEComfort Vest-Style Positioning/Climbing Harness
  • WEIGHT LBS5.415
  • CHEST CONNECTION TYPEDual Lock Quick Connect
  • BUCKLE TYPEAluminum Alloy/Zinc Plated Steel
  • RING TYPED-Ring
  • BELTNo
  • LEG CONNECTION TYPEDual Lock Quick Connect
  • PROMOTIONNo
  • BACK D RINGYes
  • SIDE D RINGYes
  • FRONT D RINGYes
  • TENSILE STRENGTH3600 lbs
  • PADDINGYes
  • WEIGHT CAPACITY420 lbs
  • APPLICATIONCommercial Building, Heavy Infrastructure,Metalworking,Welding Safety
  • APPROVALS OR CERTIFICATIONSANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks

FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks

Item #: B1917166

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.95

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Item #: 994254

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.95

Ergodyne® Skullerz® 8950 Bump Cap, Navy, Long Brim, One Size

Ergodyne® Skullerz® 8950 Bump Cap, Navy, Long Brim, One Size

Item #: B1874482

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708377

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.95

Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951

Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951

Item #: B910983

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.95

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder

Item #: B306204

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.43

Popular item in this category

3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Vest Positioning/Climbing Harness, 1140146, M

Item #: B2329889

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$435.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Vest Positioning/Climbing Harness, 1140122, M

3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Vest Positioning/Climbing Harness, 1140122, M

Item #: WBB2329874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Vest Positioning/Climbing Harness, 1140122, M
    3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Vest Positioning/Climbing Harness, 1140122, M
    3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Vest Positioning/Climbing Harness, 1140122, M
    3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Vest Positioning/Climbing Harness, 1140122, M
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant