Take 15% off your entire order!

Offer applied at checkout

+

3M™ DBI-SALA® ExoFit™ Plus Comfort Vest-Style Positioning Harness, 1140013, S

3M™ DBI-SALA® ExoFit™ Plus Comfort Vest-Style Positioning Harness, 1140013, S

Item #: WBB2329952

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$430.00 up to 22% OFF

Price: $333.95

Save $16.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

3M™ DBI-SALA® ExoFit™ Plus Comfort Vest-Style Positioning Harness, 1140013, S1140013

The way you work is changing, and our products are evolving to fit your needs. Now you can get everything you depend on the ExoFit harness to provide, including the fixed back D-ring, plus the convenience of an integrated easy-link self-retracting lifeline adapter. It lets you quickly and easily connect and disconnect your personal SRL—plus it has all the comfort and performance you rely on.
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs.
  • Fixed dorsal D-ring helps maintain proper dorsal d-ring position and reduces the need to readjust during the workday.
  • Shoulder, back and leg padding for enhanced worker comfort.
  • Quick Connect Leg Connection
  • Quick Connect Chest Connection
  • Back and Side D-rings
  • Reflective material enhances visibility in low-light conditions.

Product Specifications

  • COLOR FINISHBlue
  • BRANDDBI-Sala®
  • DESCRIPTIONExoFit™ Plus Comfort Vest-Style Positioning Harness
  • MANUFACTURERS PART NUMBER1140013
  • MATERIAL(S)Polyester
  • SIZES
  • STYLEVest Style Harness
  • TYPEComfort Vest-Style Positioning Harness
  • WEIGHT LBS4.74
  • CHEST CONNECTION TYPEQuick Connect
  • BUCKLE TYPEZinc Plated Steel
  • RING TYPED-Ring
  • BELTNo
  • LEG CONNECTION TYPEQuick Connect
  • PROMOTIONNo
  • BACK D RINGYes
  • SIDE D RINGNo
  • FRONT D RINGYes
  • TENSILE STRENGTH3600 lbs
  • PADDINGYes
  • WEIGHT CAPACITY420 lbs
  • APPLICATIONCommercial Building, Heavy Infrastructure,Metalworking,Welding Safety
  • APPROVALS OR CERTIFICATIONSANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks

FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks

Item #: B1917166

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.95

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Item #: 994254

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.95

Ergodyne® Skullerz® 8950 Bump Cap, Navy, Long Brim, One Size

Ergodyne® Skullerz® 8950 Bump Cap, Navy, Long Brim, One Size

Item #: B1874482

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708377

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.95

Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951

Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951

Item #: B910983

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.95

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder

Item #: B306204

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.43

Popular item in this category

3M™ DBI-SALA® ExoFit™ Plus Comfort Vest-Style Positioning Harness, 1140037, S

Item #: B2329931

Not Yet Rated

Usually ships in 5 to 8 days

$331.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® ExoFit™ Plus Comfort Vest-Style Positioning Harness, 1140013, S

3M™ DBI-SALA® ExoFit™ Plus Comfort Vest-Style Positioning Harness, 1140013, S

Item #: WBB2329952

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ DBI-SALA® ExoFit™ Plus Comfort Vest-Style Positioning Harness, 1140013, S
    3M™ DBI-SALA® ExoFit™ Plus Comfort Vest-Style Positioning Harness, 1140013, S
    3M™ DBI-SALA® ExoFit™ Plus Comfort Vest-Style Positioning Harness, 1140013, S
    3M™ DBI-SALA® ExoFit™ Plus Comfort Vest-Style Positioning Harness, 1140013, S
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant