+

The way you work is changing, and our products are evolving to fit your needs. Now you can get the same comfort of the ExoFit NEX harness with new time saving features. Connect and disconnect personal self retracting lifelines quickly and easily to the integrated easy link SRL adapter. Reduce the need for readjustment throughout the workday with the fixed back D ring. Position the auto resetting lanyard keepers anywhere along the harness chest area webbing. Now it's easier and more comfortable to get your job done safely and efficiently.
- Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs.
- Fixed dorsal D-ring helps maintain proper dorsal d-ring position and reduces the need to readjust during the workday.
- ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
- Shoulder, back and leg padding for enhanced worker comfort.
- Stand-up aluminum back D-ring ensures fast, easy and secure connections to your fall arrest system.
- Revolving vertical torso buckle store excess webbing, locking it in place and out of your way while maintaining an excellent fit.
- Integrated trauma straps provide an adjustable foot strap that helps reduce the effects of suspension trauma when deployed.
- Aluminum side D-rings
- Dual lock quick connect chest and leg connections
- Reflective material enhances visibility in low-light conditions.
Product Specifications
- LENGTH INCHES18.5
- WIDTH INCHES21.5
- HEIGHT INCHES5.25
- COLOR FINISHGray
- BRANDDBI-Sala®
- DESCRIPTIONExoFit NEX Plus Comfort Vest-Style Positioning Harness
- MANUFACTURERS PART NUMBER1140115
- MATERIAL(S)Polyester
- SIZES
- STYLEVest Style Harness
- TYPEComfort Vest-Style Positioning Harness
- WEIGHT LBS5.125
- CHEST CONNECTION TYPEDual Lock Quick Connect
- BUCKLE TYPEAluminum Alloy/Zinc Plated Steel
- RING TYPED-Ring
- BELTNo
- LEG CONNECTION TYPEDual Lock Quick Connect
- PROMOTIONNo
- BACK D RINGYes
- SIDE D RINGYes
- FRONT D RINGNo
- TENSILE STRENGTH3600 lbs
- PADDINGYes
- WEIGHT CAPACITY420 lbs
- APPLICATIONCommercial Building, Heavy Infrastructure,Metalworking,Welding Safety
- APPROVALS OR CERTIFICATIONSANSI Z359.11, OSHA 1910.140, OSHA 1926.502
-
DBI-SALA® ExoFit Harnesses
-
-
-
-
There are no questions for this product.

FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks
Item #: B1917166
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$40.95

ERB 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White
Item #: 994254
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$10.95

Ergodyne® Skullerz® 8950 Bump Cap, Navy, Long Brim, One Size
Item #: B1874482
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping
$11.88

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708377
Not Yet Rated
Free Shipping
$22.95

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder
Item #: B306204
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$3.43
Popular item in this category
3M DBI-SALA® ExoFit Plus Comfort Vest-Style Positioning Harness, 1140013, S
Item #: B2329952
Not Yet Rated
Usually ships in 5 to 8 days
$333.95

3M DBI-SALA® ExoFit NEX Plus Comfort Vest-Style Positioning Harness, 1140115, S
$415.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories