Take 15% off your entire order!

Offer applied at checkout

Werner® H411002xC111000 BaseWear Standard Harness with Attached 6' DeCoil Lanyard

Werner® H411002xC111000 BaseWear Standard Harness with Attached 6' DeCoil Lanyard

Item #: WBB1646143

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$86.25 up to 13% OFF

Price: $75.00

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® BaseWear™ Standard Harness with Attached 6' DeCoil Lanyard

The Werner BaseWear™ line provides best-in-class performance in an entry level harness. Designed for adjustability and universal fit, BaseWear™ features lightweight hardware and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Hip D-rings are available for positioning applications. Slotted pass-through buckle available on chest and leg straps and tongue buckle option for leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.

Product Specifications

  • LENGTH FEET6
  • WIDTH INCHES14-13/32
  • COLOR FINISHBlack/Yellow
  • BRANDWerner®
  • DESCRIPTIONBaseWear™ Standard Harness
  • MANUFACTURERS PART NUMBERH411002xC11100
  • MATERIAL(S)Polyester Web & Steel
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • STYLESnap Hook
  • TYPEWork Positioning
  • WEIGHT LBS4.5
  • BACK D RINGYes
  • SIDE D RINGNo
  • FRONT D RINGNo
  • HOOK TYPESnap Hook
  • STRAP MATERIALPolyester
  • BELTNo
  • LEG CONNECTION TYPEPass-Thru
  • SERIESBaseWear™
  • PROMOTIONEveryday Low Price
  • WEIGHT CAPACITY310 lbs
  • APPLICATIONIndustrial, Construction
  • APPROVALS OR CERTIFICATIONSANSI z359.11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werner® H411002XC311100 BaseWear Standard Harness With 6' DeCoil Lanyard

Item #: B2238636

Not Yet Rated

Usually ships in 3 to 6 days

$89.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® H411002xC111000 BaseWear Standard Harness with Attached 6' DeCoil Lanyard

Werner® H411002xC111000 BaseWear Standard Harness with Attached 6' DeCoil Lanyard

Item #: WBB1646143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant