Gemtor 2015-4, Tower Climber Full-Body Harness - Tongue Buckle Leg Straps - XL-Front & Suspension
See all 50 items in product family

Gemtor 2015-4, Tower Climber Full-Body Harness - Tongue Buckle Leg Straps - XL-Front & Suspension

Item #: WBB449102

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 161.95
Product Information
Customer Review
Product Q&A
Gemtor 2015-4, Tower Climber Full-Body Harness - Tongue Buckle Leg Straps - XL-Front And Suspension D-Rings

For tower erection & maintenance.

Features & Benefits:
  • Available with full-size front D-ring or Pass thru chest strap
  • Heavy-duty tongue buckle body belt with hip positioning D-rings and foam back pad.
  • Seat sling with suspension D-rings.
  • Pass thru at hip for easy donning (front D-ring models)
  • Spring-loaded adjuster on shoulder strap(s)
  • Accessory ring holds lanyard snaphook when not in use
  • Accessory hooks on waist belt
  • Meets OSHA, ANSI standards
  • Model # 2015-4 – (XL) front D-ring and tongue buckle leg straps

Product Specifications

    • COLOR FINISHBlack/Yellow
    • BRANDGemtor
    • DESCRIPTIONTower Climber Full-Body Harness, XL
    • MANUFACTURERS PART NUMBER2015-4
    • MATERIAL(S)Polyester Web
    • SIZEXL
    • STYLEFull-Body Harness
    • TYPEClimbing, Descent Control
    • SIDE D RINGYes
    • APPLICATIONIndustrial, Construction, General Industry, Mining, Oil and Gas, Military Mainen
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY350 lbs
    • BACK D RINGYes
    • BELTNo
    • FRONT D RINGYes
    • CONNECTION TYPEQuick Connect at Hip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!