Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ExoFit™ Tower Climbing Harnesses, DBI/SALA 1108651

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

ExoFit™ Tower Climbing Harnesses, DBI/SALA 1108651

Item #: WBB313330

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $618.00 Save up to 26%
Price: $ 459.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ExoFit™ Tower Climbing Harnesses, DBI/SALA 1108651

ExoFit™ Tower Climbing Harness - Model # 1108651. Back D-ring, belt with pad and side D-rings, seat sling with suspension D-rings, quick connect buckle leg straps, built-in comfort padding (size Medium).

Features:
  • Built-in shoulder, back and leg comfort padding
  • Back D-ring
  • Front D-ring
  • Body belt/hip pad with side D-rings
  • Removable seat sling with aluminum board and suspension D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™


Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHGray/Red
    • BRANDDBI-Sala®
    • DESCRIPTIONExoFit™ Tower Climbing Harness
    • MANUFACTURERS PART NUMBER1108651
    • MATERIAL(S)Polyester Web
    • SIZEM
    • STYLEVest Style Harness
    • TYPEWork Positioning, Ladder Climbing, Descent Control
    • WEIGHT LBS11 lb
    • CHEST CONNECTION TYPEQuick Connect
    • SIDE D RINGYes
    • APPLICATIONUtility
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • RING TYPEBack D-Ring, Front D-Ring
    • BELTYes
    • FRONT D RINGYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

This harness ROCKS!

Your review: Global's price was the cheapest I could find and I can only think of one or two other setups that are this comfortable, but they are a lot more money. My only real complaint is that I cannot get the chest strap tight enough for my liking, but that is a very minor complaint. If you climb anything that requires a work positioning harness, just buy this and be happy.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 4 answers for this product.

Sort by: 

1 Result

Does this have a d ring on chest?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What is the weight capcity

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result