Take 15% off your entire order!

Offer applied at checkout

+

ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976

ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976

Item #: WBB313177

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$350.00 up to 22% OFF

Price: $272.95

Save $13.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ExoFit™ Harnesses, DBI/SALA 1107976

ExoFit™ Vest-Style Harness - Model # 1107976. Back D-ring, quick connect buckle leg straps, built-in comfort padding (size Medium).

Features:
  • Built-in shoulder, back and leg comfort padding
  • Back D-ring
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Loops for body belt
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™


Product Specifications

  • COLOR FINISHBlack
  • BRANDDBI-Sala®
  • DESCRIPTIONExoFit™ Vest-Style Harness
  • MANUFACTURERS PART NUMBER1107976
  • MATERIAL(S)Polyester Web
  • SIZEM
  • STYLEVest Style Harness
  • TYPEMulti-Purpose
  • WEIGHT LBS3.35 lb
  • BACK D RINGYes
  • SIDE D RINGNo
  • FRONT D RINGNo
  • CHEST CONNECTION TYPEQuick Connect
  • RING TYPEBack D-Ring
  • BELTNo
  • LEG CONNECTION TYPEQuick Connect
  • PROMOTIONNo
  • WEIGHT CAPACITY420 lbs
  • APPLICATIONConstruction, Oil and Gas, Transportation, General Industry
  • APPROVALS OR CERTIFICATIONSANSI and OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ExoFit™ Vest-Style Harness, Large, DBI-Sala™ 1107977

Item #: B313209

(2)

Ships same day.

$285.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976

ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976

Item #: WBB313177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976
    ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976
    ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976
    ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976
    ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976
    ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976
    ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976
    ExoFit™ Vest-Style Harness, Medium, DBI-Sala™ 1107976
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant