Protecta® 1161543 Vest Style Harness, Pass-Thru Buckle, XL
See all 173 items in product family

Protecta® 1161543 Vest Style Harness, Pass-Thru Buckle, XL

Item #: WB672084

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.00 Save up to 8%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Protecta® Vest Style Harness, Pass-Thru Buckle, XL

3M™ Protecta® Vest-Style Harness with a fixed Back D-ring to minimize workday readjustment and a modern design that gives the harness a fresh, sleek look. Plus, Tongue-Buckle Leg Connection, and Pass-Through Chest Connection. Designed for convenience, these updated harnesses are rated for 420 lbs (190 kg) total working weight. Hardware features include Tongue-Buckle Leg Connection, Pass-Thru Chest Connection, Parachute Torso Buckle, and a Back D-ring. The Back D-ring provides a general fall arrest device connection point..

Features
  • Fixed D-ring reduces the need for readjustment throughout the workday.
  • Modern design gives harness a fresh and sleek look
  • Back D-ring, Tongue-Buckle Leg Connection, Pass-Through Chest Connection
  • Impact indicators make it easy to inspect the harness for prior damaging impact loads.
  • Protected labels for long-term identification and inspection.
  • ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDProtecta®
    • DESCRIPTIONProtecta® Vest Style Harness
    • MANUFACTURERS PART NUMBER1161543
    • PACKAGE QUANTITY1
    • SIZEXL
    • STYLEConstruction Positioning Harness
    • TYPEVest Style Harness
    • WEIGHT LBS5.46
    • CHEST CONNECTION TYPEPass-Through
    • SIDE D RINGYes
    • APPLICATIONConstruction, Metal Fabrication, Military Maintenance
    • LEG CONNECTION TYPETongue Buckle
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • PADYes
    • RING TYPEBack & Side D-rings
    • BELTYes
    • TENSILE STRENGTH3600 lbs
    • FRONT D RINGNo
    • APPROVALS OR CERTIFICATIONSANSI Z359.11, OSHA 1926.502

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!