Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Workman Harnesses, MSA 10072493

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Workman Harnesses, MSA 10072493

Item #: WBB313362

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
WORKMAN HARN VEST 2SD TBLS SXL
  • Abrasion-resistant, strong, durable webbing
  • Web retainer collars to keep excess webbing neat

Product Specifications

    • COLOR FINISHNavy/Yellow
    • BRANDMSA Safety
    • DESCRIPTIONWorkman Harnesses
    • MANUFACTURERS PART NUMBER10072493
    • MATERIAL(S)Polyester Web
    • SIZE2XL
    • STYLEVest Style Harness
    • TYPEWork Positioning
    • SIDE D RINGNo
    • APPLICATIONConstruction, General Industry
    • APPROVALMeets OSHA regulations, ANSI A10.32 & ANSI Z359.1, and is certified to CSA Z259.
    • FASTENING METHODQwik-Fit™ Chest Strap, Tongue Buckle Legs
    • LEG CONNECTION TYPETongue Buckle
    • WEIGHT CAPACITY400 lbs
    • BACK D RINGNo
    • FRONT D RINGNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!