Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ExoFit™ XP Vest Style Harness 1109728, W/Front & Back D-Rings, Quick Connect Buckles, X-Large
See all 39 items in product family

ExoFit™ XP Vest Style Harness 1109728, W/Front & Back D-Rings, Quick Connect Buckles, X-Large

Item #: WBB825188

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $452.00 Save up to 12%
Price: $ 399.95
Product Information
Customer Review
Product Q&A
Accessories
ExoFit™ XP Vest Style Harness W/Front & Back D-Rings, Quick Connect Buckles, X-Large

ExoFit™ XP Vest-Style Harnesses are the most universal, with multiple configurations and connection point options. They are used across a wide variety of industries. Its design incorporates a single piece of material that wraps around you in the shape of an X, for the ultimate in no-tangle donning and comfortable security. Its padding can be removed and cleaned. XP materials are soft and lightweight, yet extremely durable.

Product Details:

ExoFit™ XP Vest-Style Harness with front and back D-rings, loops for belt and quick connect buckles.



Product Specifications

    • COLOR FINISHBlue/Yellow
    • BRANDDBI-Sala®
    • DESCRIPTIONExoFit™ XP Vest Style Climbing Harness
    • MANUFACTURERS PART NUMBER1109728
    • MATERIAL(S)Polyester Web
    • SIZEXL
    • STYLEVest Style Harness
    • TYPELadder Climbing, Descent Control
    • CHEST CONNECTION TYPEQuick Connect
    • SIDE D RINGNo
    • APPLICATIONConstruction, Wind, Oil and Gas, Transportation, General Industry
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • PADRemovable
    • RING TYPEBack & Front D-rings
    • BELTNo
    • FRONT D RINGYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!