Horizontal & Vertical Lifelines
Length
Material
Height
Color
Price
Length
4200
Material
Polyester-Polypropylene Blend
Color
White
Weight Capacity
310 lbs
Material
Zinc Plated Steel
Workers per System
2
Color
Silver
3M DBI-SALA® 7608002 Sayflink Sleeve for Sayfline Multi-Span HLL System, 310 Cap Lbs
Weight Capacity
310 lbs
Material
Zinc Plated and Melonite Treated Steel
Workers per System
2
Color
Silver
3M DBI-SALA® 7602060 Sayfline Cable Horizontal Lifeline System, 60'L, 310 Cap Lbs
Weight Capacity
310 lbs
Length
60 ft
Material
Galvanized Cable
Workers per System
2
Weight Capacity
310 lbs
Length
7-1/2 ft
Material
Aluminum, Steel
Workers per System
Component
3M DBI-SALA® SecuraSpan 7403020 HLL Lifeline Assembly, Zorbit Energy Absorber, 20'L
Weight Capacity
310 lbs
Length
20 ft
Material
Galvanized Cable
Workers per System
2-6