Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI-SALA® 7400200 SecuraSpan Post Intermediate Bracket, 310 Cap Lbs

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

DBI-SALA® 7400200 SecuraSpan Post Intermediate Bracket, 310 Cap Lbs

Item #: WBB1346258

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.00 Save up to 11%
Price: $ 69.95
Product Information
Customer Review
Product Q&A
Accessories
DBI-SALA® 7400200 SecuraSpan Post Intermediate Bracket, 310 Cap Lbs

Customize your SecuraSpan™ pour-in-place or fasten-in-place system to suit your specific jobsite needs to provide the ultimate in horizontal mobility and fall protection. Various components are available to suit both concrete and steel structures for added flexibility and economy. Provides complete customization of your system depending upon the clearance below the work area and overall length needed. The multi-span intermediate provides bypass capabilities for continuous connection, there is no need to disconnect and reconnect offering complete horizontal mobility and 100% protection. Provides fast and easy handling, installation and storage for maximum worker productivity. Zinc plated steel construction is extremely lightweight, rugged and resistant to the elements for longer service life. Modular design and individual components allow you to completely customize your system any way you want it for ultimate jobsite versatility.

Product Specifications

    • LENGTH FEET--
    • COLOR FINISHGold
    • BRANDDBI-Sala®
    • DESCRIPTIONSecuraSpan Post Intermediate Bracket
    • MANUFACTURERS PART NUMBER7400200
    • MATERIAL(S)Zinc Plated Steel
    • PACKAGE QUANTITY1
    • STYLEComponent/Accessory
    • TYPEHorizontal Lifeline
    • APPROVALCapital Safety Gen. Mfg. Req.
    • LEG CONNECTION TYPEN/A
    • WEIGHT CAPACITY310 lbs
    • WORKERS PER SYSTEMComponent
    • INSTALLATIONTemporary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!