Horizontal & Vertical Lifelines
Length
Material
Height
Color
Price
3M DBI-SALA® 7608002 Sayflink Sleeve for Sayfline Multi-Span HLL System, 310 Cap Lbs
Weight Capacity
310 lbs
Material
Zinc Plated and Melonite Treated Steel
Workers per System
2
Color
Silver
Length
4200
Material
Polyester-Polypropylene Blend
Color
White
Weight Capacity
310 lbs
Material
Zinc Plated Steel
Workers per System
2
Color
Silver
Weight Capacity
310 lbs
Length
150 ft
Material
Polyester/Polypropylene Blend Rope, Zinc Plated Steel
Workers per System
1
Weight Capacity
5000 lb [Max]
Length
60 ft
Material
Galvanized Wire
Workers per System
2
3M DBI-SALA® SecuraSpan 7403020 HLL Lifeline Assembly, Zorbit Energy Absorber, 20'L
Weight Capacity
310 lbs
Length
20 ft
Material
Galvanized Cable
Workers per System
2-6