Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor HL3-IS, Stanchion - Intermediate For HL3
See all 25 items in product family

Gemtor HL3-IS, Stanchion - Intermediate For HL3

Item #: WBB449034

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 584.00
Product Information
Customer Review
Product Q&A
Gemtor HL3-IS, Stanchion - Intermediate For HL3

Intermediate stanchion converts single-span system to multi-span system or allows multi-span system to be expanded up to 180 ft. total length.

Product Specifications

    • LENGTH FEET--
    • COLOR FINISHYellow
    • BRANDGemtor
    • DESCRIPTIONStanchion - Intermediate
    • MANUFACTURERS PART NUMBERHL3-IS
    • MATERIAL(S)Steel
    • STYLEStanchion
    • TYPEHorizontal Lifeline
    • WORKERS PER SYSTEMComponent
    • INSTALLATIONTemporary
    • WEIGHT CAPACITY5,000 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!