Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardian 01600, 2' Rebar Chain Assembly Rebar Positioning Device
See all 14 items in product family

Guardian 01600, 2' Rebar Chain Assembly Rebar Positioning Device

Item #: WBB2193084

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $98.49 Save up to 30%
Price: $ 68.95
Product Information
Customer Review
Product Q&A
Accessories
Guardian 01600, 2' Rebar Chain Assemply Rebar Positioning Device

The Guardian Fall Protection Rebar Positioning Device is perfect for Work Positioning applications on rebar structures. Its double legs allow workers to lean away from walls, while keeping their hands free to perform any necessary work. To function correctly, it must be used in combination with a full-body harness with side positioning D-rings, so that both snap hook components can be properly attached. All chain assemblies are adjustable, and a variety of connector options are available.

Features:
  • Lightweight and durable
  • Perfect for work positioning
  • Adjustable quick-links

Product Specifications

    • WIDTH INCHES10
    • COLOR FINISH--
    • BRANDGuardian Fall Protection
    • DESCRIPTIONRebar Chain Assemply Rebar Positioning Device
    • MANUFACTURERS PART NUMBER01600
    • MATERIAL(S)--
    • TYPELanyard
    • LIMITED WARRANTY2 years
    • WEIGHT LBS4
    • CONNECTOR TYPENon-Swivel Steel Snap Hooks
    • WORKING LENGTH2'
    • NUMBER OF LEGS2
    • WEIGHT CAPACITY130-310 lbs
    • HARNESS CONNECTIONSnap Hook
    • TENSILE STRENGTH5,000 lbs
    • EXTENDED LENGTH--
    • PROMOTIONEveryday Low Price
    • ANCHORAGE CONNECTIONRebar Hook
    • HOOK OPENING2-3/4"
    • APPROVALS OR CERTIFICATIONSANSI Z359.13-13, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!