discount codeFree shipping over 300

Applied at checkout

Protecta® 1340187 PRO™ 100% Tie-Off Shock Absorbing Lanyard For Hot Work Use, 6 ft. Long

Protecta® 1340187 PRO™ 100% Tie-Off Shock Absorbing Lanyard For Hot Work Use, 6 ft. Long

Item #: WBB1660517

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$197.00 up to 11% OFF

Price: $174.95

Quantity

Popular item in this category

Customers Also Viewed

Protecta® 1340187 PRO™ 100% Tie-Off Shock Absorbing Lanyard For Hot Work Use, 6 ft. Long

Our PRO™ Pack shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. PRO™ Pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.

Features:
  • 6 ft. (1.8m) double-leg 100% tie-off lanyard
  • Lightweight user friendly design
  • Fire resistant Kevlar® webbing
  • PVC shock pack with Kevlar® cover
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hooks at each end
  • Impact indicator

Product Specifications

  • LENGTH INCHES72
  • LENGTH FEET6
  • WIDTH INCHES1
  • COLOR FINISHBlack
  • BRANDProtecta®
  • DESCRIPTIONPRO™ 100 Percent Tie-Off Shock Absorbing Lanyard For Hot Work Use
  • MANUFACTURERS PART NUMBER1340187
  • MATERIAL(S)Kevlar/ Zinc Plated Steel
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • STYLEWelding Standard
  • TYPEShock Absorbing Lanyard
  • WEIGHT LBS2.9
  • HOOK OPENING3/4"
  • HARNESS CONNECTIONSnap Hook
  • NUMBER OF LEGS2
  • EXTENDED LENGTH10'
  • ANCHORAGE CONNECTIONSnap Hook
  • STRAP WIDTH INCHES1
  • WORKING LENGTH6'
  • LEG CONNECTION TYPESnap Hook
  • WEIGHT CAPACITY310 lbs
  • APPROVALS OR CERTIFICATIONSOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protecta® 1340187 PRO™ 100% Tie-Off Shock Absorbing Lanyard For Hot Work Use, 6 ft. Long

Protecta® 1340187 PRO™ 100% Tie-Off Shock Absorbing Lanyard For Hot Work Use, 6 ft. Long

Item #: WBB1660517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top