Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® 1234098 Trigger X Replacement Rope Lanyard, 8'L

3M™ DBI-SALA® 1234098 Trigger X Replacement Rope Lanyard, 8'L

Item #: WBB2264827

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$139.00 up to 1% OFF

Price: $137.95

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ DBI-SALA® 1234098 Trigger X Replacement Rope Lanyard, 8'L1234098

Get the versatility you need with the 3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard. This ANSI rated positioning lanyard has three work modes and is availabe in multiple configurations. Single mode, double mode, and rescue options, along with certain models being capable of tie-back reduce the need for additional devices. Smooth and precise adjustments on the abrasion resistant rope put you in a position to succeed.
  • 8 ft. (2.4m) adjustable rope positioning lanyard
  • ANSI & ASTM rated for use with 3M™ DBI-SALA® Trigger X Rope Grab
  • Aramid fiber rope with wear indicating red core is designed to be abrasion resistnat
  • Aluminum locking gate/nose rebar hook at end

Product Specifications

  • LENGTH INCHES96
  • LENGTH FEET8
  • COLOR FINISHBlue
  • BRANDDBI-Sala®
  • DESCRIPTIONReplacement Rope Lanyard - Single & Double Mode
  • INCLUDESRope and Hook
  • MANUFACTURERS PART NUMBER1234098
  • MATERIAL(S)Technora™, Nylon, Aluminum, Stainless Steel
  • MODELTrigger X
  • STYLEANSI Single & Double Mode
  • TYPEReplacement Rope
  • WEIGHT LBS1.29
  • HARNESS CONNECTION--
  • NUMBER OF LEGS1
  • EXTENDED LENGTH8'
  • ANCHORAGE CONNECTIONSnap Hook
  • WORKING LENGTH8'
  • # OF PEOPLE1
  • WEIGHT CAPACITY310 lbs
  • APPLICATIONSLineman, Tower Climbing, Work Positioning, Wood Pole Climbing
  • APPROVALS OR CERTIFICATIONSANSI Z359.3, OSHA 1910.269, OSHA 1926.502, OSHA 1926.954
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ DBI-SALA® 1234096 Trigger X Replacement Tie-Back Rope Lanyard, 8'L, Single Mode

Item #: B2264829

Not Yet Rated

Usually ships in 5 to 8 days

$150.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® 1234098 Trigger X Replacement Rope Lanyard, 8'L

3M™ DBI-SALA® 1234098 Trigger X Replacement Rope Lanyard, 8'L

Item #: WBB2264827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant