Take 15% off your entire order!

Offer applied at checkout

FP5K® 6' Single Leg, Tie-Back Lanyard, 10107207

FP5K® 6' Single Leg, Tie-Back Lanyard, 10107207

Item #: WBB2278901

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$120.05 up to 25% OFF

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FP5K® 6' Single Leg, Tie-Back Lanyard, 10107207

The dependable FP5K® Tie-Back Restraint Lanyard uses an FP5K Carabiner which can be to be tied directly back to the lanyard. This product uses the Sure-Stop®® shock absorber to keep fall arrest forces below 900 pounds. It's unique carabiner body shape helps avoid confusion with standard connectors not designed for tie-back applications.

Features
  • 5,000 lb gate strength in any direction allows the FP5K carabiner to be tied back directly to the lanyard
  • Monster-Edge™ Webbing with 12,000 pound minimum breaking strength
  • Internal wear indicator consists of two yellow threads that, when visible, alert a user when the lanyard should be removed from service due to severe abrasion
  • Utilizes the Sure-Stop shock absorber to keep fall arrest forces below 900 pounds

Product Specifications

  • LENGTH FEET6
  • COLOR FINISHRed
  • BRANDMSA Safety
  • DESCRIPTIONFP5K® Single Leg, Tie-Back Lanyard
  • FOR USE WITHMSA Harnesses
  • MANUFACTURERS PART NUMBER10107207
  • MATERIAL(S)Monster-Edge™ Webbing
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • TYPEShock Absorbing
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS4.27
  • HOOK OPENING3/4"
  • HARNESS CONNECTIONSnap Hook
  • ANCHORAGE CONNECTIONLocking Snap Hook
  • STRAP WIDTH INCHES1-3/16
  • SERIESFP5K®
  • HARDWARESteel
  • NUMBER OF LEGS1
  • EXTENDED LENGTH8'
  • TENSILE STRENGTH12,000 lbs
  • WORKING LENGTH6'
  • WEIGHT CAPACITY400 lbs
  • APPLICATIONSConfined Space, Working at Heights
  • APPROVALS OR CERTIFICATIONSANSI Z359.13 - IAC 007_CAL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

V-Series® 6' Lanyard, Single Leg, Large Snap Hook, 10191757

Item #: B2278914

Not Yet Rated

Ships same day.

$68.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FP5K® 6' Single Leg, Tie-Back Lanyard, 10107207

FP5K® 6' Single Leg, Tie-Back Lanyard, 10107207

Item #: WBB2278901

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant