Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miller Manyard® ll Shock-Absorbing Lanyards, 231M-Z7/6FTGN

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Miller Manyard® ll Shock-Absorbing Lanyards, 231M-Z7/6FTGN

Item #: WBB313422

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $258.22 Save up to 15%
Price: $ 219.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Miller Manyard® II Stretchable Shock-Absorbing Lanyard, 6-ft., Locking Snap Hooks/Locking Rebar Hooks

  • Miller Manyard® II Stretchable Shock-Absorbing Lanyards contract 6-ft. to 4-ft. greatly reducing the chances of tripping, snagging, or dragging
  • Specially-woven shock-absorbing inner core smoothly expands to reduce fall arrest forces
  • A heavy-duty outer jacket serves as a wear indicator and back-up strap to the red inner core for added safety
  • Working load of 310-lbs. and features a warning flag to indicate that it has arrested a fall
  • Heavy-duty tubular outer jacket serves as a back-up lanyard
  • Special woven shock-absorbing inner core with heavy-duty tubular outer jacket serves as a back-up web lanyard

Product Specifications

    • LENGTH INCHES72
    • COLOR FINISHGreen
    • BRANDMiller®
    • DESCRIPTIONManyard™ ll Stretchable Shock-Absorbing Lanyard
    • MANUFACTURERS PART NUMBER231M-Z7/6FTGN
    • MATERIAL(S)Webbing
    • APPROVALOSHA 1926.502, 1910.66, ANSI A10.32, and CSA Z259.2.2 Type 1
    • WORKING LENGTH4'
    • NUMBER OF LEGS2
    • WEIGHT CAPACITY310 lbs
    • HARNESS CONNECTIONLocking Snap Hook
    • TENSILE STRENGTH5000-lbs.
    • HARDWARESteel
    • EXTENDED LENGTH6'
    • ANCHORAGE CONNECTIONLocking Rebar Hooks
    • HOOK OPENING2-1/2"
    • STRAP WIDTH INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!