Take 15% off your entire order!

Offer applied at checkout

Gemtor D11EL6, Decelerator II Stretch Energy Absorbing Lanyard, 6 ft.

Gemtor D11EL6, Decelerator II Stretch Energy Absorbing Lanyard, 6 ft.

Item #: WBB449019

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gemtor D11EL6, Decelerator II Stretch Energy Absorbing Lanyard, 6 ft.

Decelerator II Stretch energy absorbing lanyard with #3155 locking snaphook at each end. 6 ft. Long, contracts to 4.5 ft.

Product Specifications

  • LENGTH FEET6
  • COLOR FINISHYellow
  • BRANDGemtor
  • DESCRIPTIONDecelerator II Stretch Energy Absorbing Lanyard
  • MANUFACTURERS PART NUMBERD11EL6
  • MATERIAL(S)Polyester Web
  • STYLEwith #3155 Locking Snaphook at Each End
  • TYPEShock Absorbing
  • HARNESS CONNECTIONSnap Hook
  • NUMBER OF LEGS1
  • EXTENDED LENGTH6'
  • ANCHORAGE CONNECTIONSnap Hook
  • STRAP WIDTH INCHES1
  • WORKING LENGTH6'
  • WEIGHT CAPACITY350 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gemtor D1101L6, Decelerator Energy Absorbing Lanyard, 6 ft.

Item #: B449017

Not Yet Rated

Usually ships in 2 to 5 days

$48.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gemtor D11EL6, Decelerator II Stretch Energy Absorbing Lanyard, 6 ft.

Gemtor D11EL6, Decelerator II Stretch Energy Absorbing Lanyard, 6 ft.

Item #: WBB449019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant