Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor D1101L6, Decelerator Energy Absorbing Lanyard, 6 ft.
See all 14 items in product family

Gemtor D1101L6, Decelerator Energy Absorbing Lanyard, 6 ft.

Item #: WBB449017

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($146.85)

Price: $48.95
Product Information
Customer Review
Product Q&A
Gemtor D1101L6 Decelerator Energy Absorbing Lanyard, 6 ft.

Decelerator energy absorbing lanyard with #3155 locking snaphooks at each end. 6 ft. length. Also available in 4 ft. length (D1101L4) and 10 ft. length (D1101L10).

Product Specifications

    • LENGTH FEET6
    • COLOR FINISHYellow
    • BRANDGemtor
    • DESCRIPTIONDecelerator Energy Absorbing Lanyard
    • MANUFACTURERS PART NUMBERD1101L6
    • MATERIAL(S)Polyester Web
    • STYLEwith #3155 Locking Snaphooks at Each End
    • TYPEShock Absorbing
    • WORKING LENGTH6'
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY350 lbs
    • HARNESS CONNECTIONSnap Hook
    • EXTENDED LENGTH6'
    • ANCHORAGE CONNECTIONSnap Hook
    • STRAP WIDTH INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!