Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

IMAGE SHOWN IN BLACK

Gemtor VP146-6, Energy Absorbing Lanyard Without Pack, 6 ft., Orange
See all 14 items in product family

Gemtor VP146-6, Energy Absorbing Lanyard Without Pack, 6 ft., Orange

Item #: WBB449081

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($119.85)

Price: $39.95
Product Information
Customer Review
Product Q&A
Gemtor VP146-6, Energy Absorbing Lanyard Without Pack, 6 Ft.

Features the convenience and ease of use of a standard rope or web lanyard and the OSHA compliance of an energy absorbing lanyard. An energy absorbing inner core made of polyester absorbs the arresting forces in the case of a fall while the polyester outer shell protects the core from damage and acts as backup.

Features Include:
  • Polyester webbing
  • ANSI Z359. 12 compliant alloy steel locking snaphooks with 3600 lbs. gate
  • Available in 4 and 6 ft. lengths
  • Union Made in USA
  • VP146-6 - 6 ft. long

Product Specifications

    • LENGTH FEET6
    • COLOR FINISHOrange
    • BRANDGemtor
    • DESCRIPTIONEnergy Absorbing Lanyard Without Pack
    • MANUFACTURERS PART NUMBERVP146-6
    • MATERIAL(S)Polyester Web
    • SIZEOne Size
    • STYLEwith #3155 Locking Snaphook at Each End
    • TYPEShock Absorbing
    • WORKING LENGTH6'
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY310 lbs
    • EXTENDED LENGTH6'
    • STRAP WIDTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!