Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FallTech® 8256T Titanium 6' Shock Absorbing Lanyard, with 2 Snap Hooks

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

FallTech® 8256T Titanium 6' Shock Absorbing Lanyard, with 2 Snap Hooks

Item #: WBB1917185

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Accessories
FallTech® 8256T Titanium 6' Shock Absorbing Lanyard, with 2 Snap Hooks

Features:
  • Single Leg; Coated Web; with 2 Snap Hooks
  • Rugged 1" MicroShield® coated polyester webbing
  • Forged steel hooks with 3,600 lbs gate strength
  • Tear-away absorber design limits fall forces to 900 lbs or less
  • Exclusive ViewPack™ design with protective outer skin contains integral inspection window and label protection
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES1
    • COLOR FINISHGray
    • BRANDFallTech®
    • DESCRIPTIONTitanium Shock Absorbing Lanyard
    • MANUFACTURERS PART NUMBER8256T
    • MATERIAL(S)Polyester, Steel
    • PACKAGE QUANTITY1
    • STYLESingle Leg
    • TYPEShock Absorbing
    • WEIGHT LBS2.7
    • HOOK OPENING7/8"
    • NUMBER OF LEGS1
    • EXTENDED LENGTH6'
    • STRAP WIDTH INCHES1
    • WORKING LENGTH6'
    • WEIGHT CAPACITY310 lbs
    • APPROVALS OR CERTIFICATIONSOSHA 1926.502 ANSI Z359.14-2012

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed