Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chain Rebar Assemblies, DBI/SALA 5920051

Chain Rebar Assemblies, DBI/SALA 5920051

Item #: WBB312145

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $219.00 Save up to 11%
Price: $ 193.95
Product Information
Customer Review
Product Q&A
REBAR ASSY SWIVEL 1.8'
  • Chain rebar assembly with self locking snap hooks at leg ends and swiveling aluminum hook

Product Specifications

    • LENGTH INCHES22
    • LENGTH FEET--
    • WIDTH INCHES8-3/4 in
    • HEIGHT INCHES11-1/4 in
    • COLOR FINISHSilver/Gold
    • BRANDDBI-Sala®
    • DESCRIPTIONChain Rebar Assemblies, DBI/SALA 5920051
    • MANUFACTURERS PART NUMBER5920051
    • MATERIAL(S)Chain
    • SIZEOne Size
    • TYPERebar Assembly
    • WEIGHT LBS4.30 lb
    • APPROVALMeets or exceeds industry Standards including OSHA and ANSI
    • WORKING LENGTH22"
    • NUMBER OF LEGS2
    • WEIGHT CAPACITY5000 lbs
    • HARNESS CONNECTIONSnap Hook
    • EXTENDED LENGTH22"
    • ANCHORAGE CONNECTIONRebar Hook
    • HOOK OPENING2-1/4 in

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!