Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Force2™ Shock Absorbing Lanyards, DBI/SALA 1246167
See all 100 items in product family

Force2™ Shock Absorbing Lanyards, DBI/SALA 1246167

Item #: WBB313261

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.00 Save up to 11%
Price: $ 125.95
Product Information
Customer Review
Product Q&A
Force2™ Shock Absorbing Lanyards, DBI/SALA 1246167

The new and improved FORCE2™ Lanyards are now even lighter, stronger and more durable than ever.

  • Components can be changed in the field
  • Smallest shock absorber in the world
  • Thinnest-ever webbing for reduced weight and bulk
  • Lightest and strongest rebar hooks on the market
  • Hi-10™ Vectran Energy Management Material
FORCE2™ Lanyard 1246167: Single-leg with snap hooks at ends x 6 ft.

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES1 in, 8-3/4 in
    • HEIGHT INCHES11-1/4
    • COLOR FINISHYellow
    • BRANDDBI-Sala®
    • DESCRIPTIONForce2™ Shock Absorbing Lanyards
    • DIAMETER INCHES1
    • MANUFACTURERS PART NUMBER1246167
    • MATERIAL(S)Polyester
    • SIZEOne Size
    • TYPEShock Absorbing Lanyard
    • WEIGHT LBS3.2
    • APPROVALMeets or exceeds all applicable industry Standards including OSHA, ANSI and the
    • WORKING LENGTH6'
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY310 lbs
    • EXTENDED LENGTH12'
    • HOOK OPENING3/4 in
    • STRAP WIDTH INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result