Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZ-STOP™ Tie-Back Lanyards, DBI/SALA 1246070
See all 118 items in product family

EZ-STOP™ Tie-Back Lanyards, DBI/SALA 1246070

Item #: WBB313411

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $236.00 Save up to 11%
Price: $ 208.95
Product Information
Customer Review
Product Q&A
EZ-STOP™ Tie-Back Lanyards, DBI/SALA 1246070

The new and improved EZ-STOP™ Lanyards are now even lighter, stronger and more durable than ever.

  • Components can be changed in the field
  • Smallest shock absorber in the world
  • Thinnest-ever webbing for reduced weight and bulk
  • Lightest and strongest rebar hooks on the market
  • Hi-10™ Vectran Energy Management Material
EZ-STOP™ Tie-Back Lanyards, DBI/SALA 1246070: Double-leg, floating D-rings for tie-back and snap hooks at ends x 6 ft.

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES8-3/4
    • HEIGHT INCHES11-1/4 in
    • COLOR FINISHYellow
    • BRANDDBI-Sala®
    • DESCRIPTIONEZ-Stop™ Tie-Back Lanyard
    • DIAMETER INCHES1
    • MANUFACTURERS PART NUMBER1246070
    • MATERIAL(S)Polyester
    • SIZEOne Size
    • TYPEShock Absorbing Lanyard
    • WEIGHT LBS7-1/2
    • APPROVALMeets or exceeds all applicable industry Standards including OSHA, ANSI and the
    • WORKING LENGTH6'
    • NUMBER OF LEGS2
    • WEIGHT CAPACITY3,600 lbs
    • EXTENDED LENGTH6'
    • HOOK OPENING3/4 in
    • STRAP WIDTH INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result