Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZ Stop II Web Lanyards, DBI/SALA 1246022
See all 118 items in product family

EZ Stop II Web Lanyards, DBI/SALA 1246022

Item #: WBB313536

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.00 Save up to 15%
Price: $ 142.95
Product Information
Customer Review
Product Q&A
Accessories
EZ Stop II Web Lanyards, DBI/SALA 1246022

EZ-Stop™ 100% Tie-Off Shock Absorbing Lanyard - Model # 1246022. 6 ft. (1.8m) web double-leg 100% tie-off with snap hooks at each end.

Features:
  • 6 ft. (1.8m) double-leg 100% tie-off lanyard
  • Extremely compact and lightweight
  • Exclusive Hi-10™ Vectran™ energy absorption system
  • Repel™ webbing
  • User friendly self locking snap hooks at each end
  • Built-in reflective materials
  • Impact indicator
  • Protected labels, equipped with i-Safe™


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES1 in, 8-3/4 in
    • HEIGHT INCHES11-1/4
    • COLOR FINISHYellow
    • BRANDDBI-Sala®
    • DESCRIPTIONEZ-Stop™ II Web Lanyards
    • DIAMETER INCHES1
    • MANUFACTURERS PART NUMBER1246022
    • MATERIAL(S)Polyester
    • SIZEOne Size
    • TYPEShock Absorbing Lanyard
    • WEIGHT LBS5.20 lb
    • WORKING LENGTH6'
    • NUMBER OF LEGS2
    • WEIGHT CAPACITY310 lbs
    • HARNESS CONNECTIONSnap Hook
    • EXTENDED LENGTH10'
    • ANCHORAGE CONNECTIONSnap Hook
    • HOOK OPENING3/4
    • STRAP WIDTH INCHES1-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed