Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZ Stop III Shock Absorbing Lanyards, DBI/SALA 1244006
See all 100 items in product family

EZ Stop III Shock Absorbing Lanyards, DBI/SALA 1244006

Item #: WBB313537

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $101.50 Save up to 11%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
S/A III WEB 6'
  • Limits arresting forces to 900 lbs. or less
  • Soft cover shock absorber for comfort
  • 1-3/8" tubular web jacket and polyester core for durability and longevity

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES1-3/8 in, 8-3/4 in
    • HEIGHT INCHES11-1/4
    • COLOR FINISHNavy/Yellow
    • BRANDDBI-Sala®
    • DESCRIPTIONEZ-Stop™ III Shock Absorbing Lanyard
    • MANUFACTURERS PART NUMBER1244006
    • MATERIAL(S)Polyester
    • SIZEOne Size
    • TYPEShock Absorbing Lanyard
    • WEIGHT LBS3.10
    • HOOK OPENING3/4 in
    • NUMBER OF LEGS1
    • EXTENDED LENGTH6'
    • STRAP WIDTH INCHES1-3/8"
    • WORKING LENGTH6'
    • WEIGHT CAPACITY310 lbs
    • APPROVALMeets or exceeds all applicable industry Standards including OSHA, ANSI and the

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!