Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShockWave2™ Shock Absorbing Lanyard, DBI/SALA 1244406

ShockWave2™ Shock Absorbing Lanyard, DBI/SALA 1244406

Item #: WBB313080

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.00 Save up to 11%
Price: $ 159.95
Product Information
Customer Review
Product Q&A
SHOCKWAVE2 100% 6'
  • Impact indicator allows user to visually inspect unit for a fall
  • Easy to use self locking snap hooks at center and at the leg ends
  • ShockWave2™ Shock Absorbing Lanyard expands and contracts

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES8-3/4
    • HEIGHT INCHES11-1/4
    • COLOR FINISHYellow
    • BRANDDBI-Sala®
    • DESCRIPTIONShockWave2™ Shock Absorbing Lanyard
    • DIAMETER INCHES1
    • MANUFACTURERS PART NUMBER1244406
    • MATERIAL(S)Polyester
    • SIZEOne Size
    • TYPEShock Absorbing Lanyard
    • WEIGHT LBS5.20
    • APPROVALMeets or exceeds all applicable industry Standards including OSHA, ANSI and the
    • WORKING LENGTH4-1/2' to 6'
    • NUMBER OF LEGS2
    • WEIGHT CAPACITY310 lbs
    • HARNESS CONNECTIONSnap Hook
    • EXTENDED LENGTH11'
    • ANCHORAGE CONNECTIONSnap Hook
    • HOOK OPENING3/4 in
    • STRAP WIDTH INCHES1-5/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result