Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor TB1101L6, Tie-Back Lanyard 6 ft.
See all 14 items in product family

Gemtor TB1101L6, Tie-Back Lanyard 6 ft.

Item #: WBB449068

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($153.90)

Price: $76.95
Product Information
Customer Review
Product Q&A
Gemtor TB1101L6, Tie-Back Lanyard 6 ft.

Lanyard, tie back, Soft-pack energy absorber, 6'.

Product Specifications

    • LENGTH FEET6
    • COLOR FINISHRed/Yellow
    • BRANDGemtor
    • DESCRIPTIONTie-Back Lanyard
    • MANUFACTURERS PART NUMBERTB1101L6
    • MATERIAL(S)Polyester Web
    • STYLEwith 1-3/16" Wide Dual Layer Polyester Web
    • TYPEShock Absorbing
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY350 lbs
    • EXTENDED LENGTH6'
    • WORKING LENGTH6'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!