discount codeFree shipping over 300

Applied at checkout

DBI-SALA® 3101252 Nano-Lok Self Retracting Lifeline, 6'L, 420 Cap Lbs

DBI-SALA® 3101252 Nano-Lok Self Retracting Lifeline, 6'L, 420 Cap Lbs

Item #: WBB1346072

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$166.00 up to 10% OFF

Price: $148.95

Quantity

Popular item in this category

DBI-SALA® 3101254 Nano-Lok Self Retracting Lifeline, 6'L, 420 Cap Lbs

Usually ships in 5 to 8 days

Not Yet Rated

$186.95

Customers Also Viewed

DBI-SALA® 3101252 Nano-Lok Self Retracting Lifeline, 6'L, 420 Cap Lbs

Limits lifeline twisting for smoother operation and added worker satisfaction. The synthetic lifeline reduces overall weight and the retractable design provides freedom of movement, keeps the lifeline out of the worker's way and reduces dragging, snagging and trip falls. Automatically locks and closes for added safety, and its rugged construction is built to last. The lightest, most compact unit on the market in it's class is easy to use, relocate, store and can be easily used as a lanyard replacement. Compact and durable housing is designed to withstand the demands of challenging jobsites, it's built to last. Stops a falling worker within inches, providing more protection at low heights. Designed for smooth consistent operation allowing the user to maintain normal work pace and not be interrupted with constant lock ups. Specialized built-in external absorption system maintains safe fall arrest forces for users and tools up to 420 lbs. (190 kg) and provides a visual alert that the SRL has been involved in a fall. A built-in RFID identification tag helps the user record and store information on inspections. There are more than 30 models to choose from to suit almost any application for complete jobsite versatility and flexibility.

Product Specifications

  • LENGTH FEET6
  • COLOR FINISHNavy/Yellow
  • BRANDDBI-Sala®
  • DESCRIPTIONNano-Lok Self Retracting Lifeline
  • MANUFACTURERS PART NUMBER3101252
  • MATERIAL(S)3/4" (19 mm) Wide Dynema Polyester Web, Zinc Plated Steel
  • PACKAGE QUANTITY1
  • STYLESingle Lifeline
  • TYPEStandard/Traditional
  • NUMBER OF LEGS1
  • LEG CONNECTION TYPESnap Hook
  • WEIGHT CAPACITY420 lbs
  • CABLE MATERIALStainless Steel
  • APPROVALS OR CERTIFICATIONSANSI Z359.14, OSHA 1910.66, OSHA 1926.502, ANSI A10.32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DBI-SALA® 3101252 Nano-Lok Self Retracting Lifeline, 6'L, 420 Cap Lbs

DBI-SALA® 3101252 Nano-Lok Self Retracting Lifeline, 6'L, 420 Cap Lbs

Item #: WBB1346072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top