Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nano-Lok™ 3500246 7.3' Twin-Leg Quick Connect Self Retracting Lifeline, Galvanized Cable

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Nano-Lok™ 3500246 7.3' Twin-Leg Quick Connect Self Retracting Lifeline, Galvanized Cable

Item #: WBB1591649

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $602.00 Save up to 11%
Price: $ 533.00
Product Information
Customer Review
Product Q&A
Accessories
Nano-Lok™ 3500246 7.3' Twin-Leg Quick Connect Self Retracting Lifeline, Galvanized Cable

Nano-Lok™ edge is specifically designed for foot level tie-off and share edge applications often found in construction. It is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are numerous models to choose from to suit almost any application. Nano-Lok™ locks quickly- stopping a fall within inches- providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.

Features:
  • Designed for foot-level tie-off and sharp edge applications
  • Twin-leg 100% tie-off design
  • Built-in connector for twin-leg SRL direct attachment to harness
  • 7.3 ft. (2.2m) twin-leg lifelines with 3/16" (5mm) galvanized steel cable lifeline
  • Steel rebar hooks on each lifeline
  • Extremely compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loops
  • Quick activating speed sensing brake systems
  • Integrated backpack style energy absorber
  • i-Safe™ equipped


Product Specifications

    • LENGTH FEET7-2/7
    • COLOR FINISHOrange
    • BRANDDBI-Sala®
    • DESCRIPTIONNano-Lok™ Twin-Leg Quick Connect Self Retracting Lifeline
    • MANUFACTURERS PART NUMBER3500246
    • MATERIAL(S)Zinc Plated Steel
    • PACKAGE QUANTITY1
    • STYLETwin Lifelines (100 Percent Tie-Off)
    • TYPEHarness Mounted Leading Edge
    • APPROVALANSI Z359.14, ANSI A10.32, OSHA 1910.66, OSHA 1926.502
    • NUMBER OF LEGS2
    • WEIGHT CAPACITY310 lbs
    • LIFELINE LENGTH7.3 ft.
    • ANCHORAGE CONNECTIONZinc Plated Steel
    • MOUNTING TYPEDirect to Harness Back
    • CABLE MATERIALGalvanized Wire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!