Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rebel™ 3591001 Self Retracting Lifeline, 50' Retrieval SRL with Stainless Steel Cable

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Rebel™ 3591001 Self Retracting Lifeline, 50' Retrieval SRL with Stainless Steel Cable

Item #: WBB1591643

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,378.00 Save up to 12%
Price: $ 2,102.00
Product Information
Customer Review
Product Q&A
Accessories
Rebel™ 3591001 Self Retracting Lifeline, 50' Retrieval SRL with Stainless Steel Cable

50 ft. (15.2m) of 3/16" (5mm) stainless steel wire rope with 3-way emergency retrieval winch, swiveling snap hook, aluminum housing and anchorage carabiner. The Rebel™ self retracting lifeline (SRL) line is built to last providing an economical fall protection solution without compromising performance or safety. Rebel™ 3-Way SRL's feature a built-in emergency retrieval winch, 310 pound (140 kg) user capacity and a robust design ensuring longevity. These SRL's feature a rugged aluminum housing and are also equipped with an ergonomic carrying handle that makes transportation to and from the job site easy. Rebel™ is designed with the worker in mind, featuring a stackable space-maximizing design and an impact indicator to provide easy verification of whether the equipment has been involved in a fall. An SRL's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.

Features:
  • 3-way emergency retrieval system
  • Stowable retrieval handle
  • Rugged aluminum housing
  • Built-in carrying handle
  • 50 ft. (15.2m) 3/16" (5mm) stainless steel cable lifeline
  • Swiveling self-locking snap hook with impact indicator
  • Speed sensing all metal brake system
  • Internal energy absorption system
  • Reserve lifeline system
  • Side lifeline exit with ergonomic handle
  • High strength, corrosion resistant components
  • Swiveling anchorage point
  • Self-locking anchorage carabiner


Product Specifications

    • LENGTH FEET50
    • COLOR FINISHRed
    • BRANDDBI-Sala®
    • DESCRIPTIONSelf Retracting Lifeline
    • MANUFACTURERS PART NUMBER3591001
    • MATERIAL(S)Zinc Plated Steel
    • PACKAGE QUANTITY1
    • STYLESingle Lifeline
    • TYPE3-Way Emergency Retrieval
    • APPROVALMeets ANSI Z359.14, OSHA 1910.66 and OSHA 1926.502
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY310 lbs
    • DIMENSIONS23.8" x 11.1" x 7.0"
    • LIFELINE TYPEStainless Steel Cable
    • LIFELINE LENGTH50 ft.
    • ANCHORAGE CONNECTIONZinc Plated Steel
    • MOUNTING TYPEOverhead Anchor Point
    • CABLE MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!