Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miller MightyLite ™ Self-Retracting Lifelines, RL50G-Z7/50FT

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Miller MightyLite ™ Self-Retracting Lifelines, RL50G-Z7/50FT

Item #: WBB312960

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,410.79 Save up to 17%
Price: $ 1,175.00
Product Information
Customer Review
Product Q&A
Accessories
50' SELF RETRACTING LIFELINE W/50' GALV. WIRE RO
  • Durable and dependable, corrosion-resistant stainless steel and aluminum housing
  • No annual factory recertification required (except in Canada) - lowers cost of ownership and increases productivity
  • Ideal for hard-to-mount locations
  • Corrosion-resistant stainless steel and aluminum components extend service life
  • Rated to 400 lbs. (181.4kg) capacity when using a SofStop shock absorber (928LS/18INYL)
  • Tagline included

Product Specifications

    • LENGTH FEET50
    • COLOR FINISHRed/Silver
    • BRANDMiller®
    • DESCRIPTIONMightyLite™ Self-Retracting Lifeline
    • MANUFACTURERS PART NUMBERRL50G-Z7/50FT
    • MATERIAL(S)Stainless Steel, Aluminum
    • PACKAGE QUANTITY1
    • WEIGHT LBS20
    • NUMBER OF LEGS1
    • CABLE DIAMETER3/16"
    • WEIGHT CAPACITY310 lbs
    • UNIT CONNECTORCarabiner
    • TENSILE STRENGTH3,000 lbs
    • HARDWAREAluminum Alloy, Stainless Steel
    • EXTENDED LENGTH50'
    • WORKERS PER SYSTEM1
    • HOOK OPENING3/4"
    • CABLE MATERIALStainless Steel Wire Rope
    • CONNECTION TYPETag Line & Carabiner
    • APPROVALS OR CERTIFICATIONSOSHA 1926.502, 1910.66, ANSI A10.32, *ANSI Z359.14-2012 Class B and CSA Z259.2.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!