discount codeFree shipping over 300

Applied at checkout

Nano-Lok™ Arc Flash Tie-Back Self Retracting Lifeline, Wrap Bax Hook, 11'

Nano-Lok™ Arc Flash Tie-Back Self Retracting Lifeline, Wrap Bax Hook, 11'

Item #: WBB1856866

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$418.00 up to 11% OFF

Price: $369.95

Quantity

Customers Also Viewed

Nano-Lok™ Arc Flash Tie-Back Self Retracting Lifeline, Wrap Bax Hook, 11'

Features:
  • 310 lbs. capacity
  • 6' length
  • Lightweight and ergonomic housing makes handling more comfortable
  • Meets all applicable industry standards including , Z359.1.US

Product Specifications

  • LENGTH INCHES132
  • LENGTH FEET11
  • WIDTH INCHES3/4"
  • COLOR FINISHNavy/Black
  • BRANDDBI-Sala®
  • DESCRIPTIONNano-Lok™ Arc Flash Tie-Back Self Retracting Lifeline - Web
  • MANUFACTURERS PART NUMBER3101563
  • MATERIAL(S)Kevlar®
  • PACKAGE QUANTITY1
  • STYLESingle Lifeline
  • TYPEArc Flash
  • WEIGHT LBS3.6
  • HOOK OPENING.82"
  • NUMBER OF LEGS1
  • LEG CONNECTION TYPEWrap Bax Hook
  • WEIGHT CAPACITY420 lbs
  • CABLE MATERIALPolyester Webbing
  • APPROVALS OR CERTIFICATIONSASTM F887; ANSI Z359.14, A10.32; OSHA 1910.66, 1926.502
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nano-Lok™ Arc Flash Tie-Back Self Retracting Lifeline, Wrap Bax Hook, 11'

Nano-Lok™ Arc Flash Tie-Back Self Retracting Lifeline, Wrap Bax Hook, 11'

Item #: WBB1856866

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top