discount codeFree shipping over 300

Applied at checkout

Nano-Lok™ Extended Length Self Retracting Lifeline, Snap Hook & Quick Connector, 11'

Nano-Lok™ Extended Length Self Retracting Lifeline, Snap Hook & Quick Connector, 11'

Item #: WBB1856839

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$301.00 up to 11% OFF

Price: $266.95

Quantity

Customers Also Viewed

Nano-Lok™ Extended Length Self Retracting Lifeline, Snap Hook & Quick Connector, 11'

Features:
  • Built-in connector for single-leg SRL direct attachment to harness
  • 11 Ft. (3.35M) 3/4" (19mm) Dyneema® fiber and polyester web lifeline
  • Aluminum self-locking snap hook on lifeline
  • Extremely compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loop
  • Quick activating speed sensing brake system
  • High capacity external energy absorber and impact indicator
  • i-Safe™ equipped
  • Wide variety of configurations available

Product Specifications

  • LENGTH INCHES132
  • LENGTH FEET11
  • WIDTH INCHES3/4"
  • COLOR FINISHBlue
  • BRANDDBI-Sala®
  • DESCRIPTIONNano-Lok™ Extended Length Quick Connect Self Retracting Lifeline - Web
  • MANUFACTURERS PART NUMBER3101587
  • MATERIAL(S)Dyneema® Fiber & Polyester Web
  • PACKAGE QUANTITY1
  • STYLESingle Lifeline
  • TYPEWeb
  • WEIGHT LBS3.03
  • HOOK OPENING3/4"
  • NUMBER OF LEGS1
  • LEG CONNECTION TYPEAluminum Snap Hook
  • WEIGHT CAPACITY420 lbs
  • CABLE MATERIALPolyester Webbing
  • APPROVALS OR CERTIFICATIONSOSHA 1910.66, 1926.502; DBI Gen. Mfg. Req.; ANSI A10.32, Z359.14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nano-Lok™ Extended Length Self Retracting Lifeline, Snap Hook & Quick Connector, 11'

Nano-Lok™ Extended Length Self Retracting Lifeline, Snap Hook & Quick Connector, 11'

Item #: WBB1856839

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top