Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nano-Lok™ Extended Self Retracting Lifeline, Steel Locking Rebar Hook, Swivel Anchor Loop, 9'
See all 70 items in product family

Nano-Lok™ Extended Self Retracting Lifeline, Steel Locking Rebar Hook, Swivel Anchor Loop, 9'

Item #: WBB1856822

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $352.00 Save up to 11%
Price: $ 311.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nano-Lok™ Extended Self Retracting Lifeline, Steel Locking Rebar Hook, Swivel Anchor Loop, 9'

Features:
  • 310 lbs. capacity
  • 6' length
  • Lightweight and ergonomic housing makes handling more comfortable
  • Meets all applicable industry standards including , Z359.1.US

Product Specifications

    • LENGTH INCHES108
    • LENGTH FEET9
    • WIDTH INCHES3/4"
    • COLOR FINISHBlue
    • BRANDDBI-Sala®
    • DESCRIPTIONNano-Lok™ Extended Length Quick Connect Self Retracting Lifeline - Web
    • MANUFACTURERS PART NUMBER3101593
    • MATERIAL(S)Dyneema® Fiber & Polyester Web
    • PACKAGE QUANTITY1
    • STYLESingle Lifeline
    • TYPEWeb
    • WEIGHT LBS4.04
    • NUMBER OF LEGS1
    • LEG CONNECTION TYPESteel Rebar Hook
    • WEIGHT CAPACITY420 lbs
    • HOOK OPENING2-1/2"
    • CABLE MATERIALPolyester Webbing
    • APPROVALS OR CERTIFICATIONSOSHA 1910.66, 1926.502; DBI Gen. Mfg. Req.; ANSI A10.32, Z359.14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!