Take 15% off your entire order!

Offer applied at checkout

+

Miller® Falcon™ Self-Retracting Lifelines, 20' L, Galvanized Cable, MP20G-Z7/20FT

Miller® Falcon™ Self-Retracting Lifelines, 20' L, Galvanized Cable, MP20G-Z7/20FT

Item #: WBB2255118

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$666.15 up to 27% OFF

Price: $485.95

Save $24.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Miller® Falcon™ Self-Retracting Lifelines, 20' L, Galvanized Cable, LMP20G-Z7/20FT

Miller Falcon™ SRL is built with a high impact-resistant nylon housing that withstands the harsh rigors of the toughest applications. Its smooth, round edges increase durability. Corrosion-resistant stainless steel and aluminum internal components extend service life and reduce replacement costs. Lightest composite unit on the market – Easy to handle and transport to and from job sites.

Features
  • Unique side payout design reduces wear on the entry guide bushing and cable for smooth operation with less drag
  • Smooth, quiet operation – Engineered spring retraction tension designed not to pull or drag on a worker to improve productivity and reduce fatigue
  • Dual swivels (unit top and snap hook) included on all cable models to minimize lifeline from twisting during use
  • New and improved load indicators identify when the unit needs to be removed from service, on snap hook.
  • Units are repairable and require no annual factory recertification. Lowers cost of ownership and increases productivity
  • Corrosion-resistant stainless steel and aluminum internal components extend service life and reduce replacement costs.
  • Cable models rated to 310-lbs. (140.6 kg) capacity or 400-lbs. (181.4 kg) when using a SoftStop shock absorber (928LS/18INBK)

Product Specifications

  • LENGTH FEET20
  • COLOR FINISHBlack/Red
  • BRANDMiller®
  • DESCRIPTIONFalcon™ Self-Retracting Lifeline
  • MANUFACTURERS PART NUMBERMP20G-Z7/20FT
  • MATERIAL(S)Aluminum, Steel
  • PACKAGE QUANTITY1
  • WEIGHT LBS8.9
  • HOOK OPENING3/4"
  • NUMBER OF LEGS1
  • UNIT CONNECTORCarabiner
  • HARDWARE MATERIALSteel
  • EXTENDED LENGTH20'
  • TENSILE STRENGTH3,000 lbs
  • WEIGHT CAPACITY310 lbs
  • CABLE MATERIALGalvanized Wire Rope
  • WORKERS PER SYSTEM1
  • CONNECTION TYPETag Line & Carabiner
  • CABLE DIAMETER3/16"
  • APPROVALS OR CERTIFICATIONSOSHA 1910.66, OSHA 1926.502(d), ANSI Z359-2007, CSA 259.2.2-98(Type I)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

D-Ring Anchor Plates, DBI-Sala™ 2101630

D-Ring Anchor Plates, DBI-Sala™ 2101630

Item #: B312189

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$42.00

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Item #: 436720

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$48.95

3M™ Hard Hat With UVicator, H-701R-UV, White, 4-Point Ratchet Suspension

3M™ Hard Hat With UVicator, H-701R-UV, White, 4-Point Ratchet Suspension

Item #: B966433

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$16.95

Popular item in this category

Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT

Item #: B313571

Not Yet Rated

Free Shipping

Ships same day.

$394.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Miller® Falcon™ Self-Retracting Lifelines, 20' L, Galvanized Cable, MP20G-Z7/20FT

Miller® Falcon™ Self-Retracting Lifelines, 20' L, Galvanized Cable, MP20G-Z7/20FT

Item #: WBB2255118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant