Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FallTech® 7268 DuraTech Self Retracting Lifeline with 50' Galvanized Cable

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

FallTech® 7268 DuraTech Self Retracting Lifeline with 50' Galvanized Cable

Item #: WBB1917197

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 829.00
Product Information
Customer Review
Product Q&A
Accessories
FallTech® 7268 DuraTech Self Retracting Lifeline with 50' Galvanized Cable

Features:
  • SRL with 50' Galvanized Cable; Load-indicating Swivel Carabiner
  • Durable cast and CNC machined aluminum housing for precision fit and finish
  • Spring bumper assembly with grip handle to reduce lock-up from free-wheeling
  • Steel thimble for long life with cable ferrules protected in grip handle
  • Load-indicating swivel carabiner with 3,600 lbs gate strength

Product Specifications

    • LENGTH FEET50
    • WIDTH INCHES9
    • DEPTH INCHES22
    • COLOR FINISHBlue
    • BRANDFallTech®
    • DESCRIPTIONDuraTech Cable SRL
    • MANUFACTURERS PART NUMBER7268
    • MATERIAL(S)Aluminum, Galvanized Steel
    • PACKAGE QUANTITY1
    • STYLEGalvanized Cable
    • TYPESelf-Retracting Lifeline
    • WEIGHT LBS29.3
    • HOOK OPENING7/8"
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY310 lbs
    • CABLE MATERIALGalvanized Steel
    • APPROVALS OR CERTIFICATIONSOSHA 1926.502 ANSI Z359.1-2007

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!