Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FallTech® 7276WR Contractor SRL, 20' Dyneema Web with Glass-filled Nylon Housing

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

FallTech® 7276WR Contractor SRL, 20' Dyneema Web with Glass-filled Nylon Housing

Item #: WBB1917149

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.00 Save up to 13%
Price: $ 285.95
Product Information
Customer Review
Product Q&A
Accessories
FallTech® 7276WR Contractor SRL, 20' Dyneema Web with Glass-filled Nylon Housing

Features:
  • 20' Dyneema Web SRL
  • SRL with Glass-filled Nylon Housing
  • Connecting Carabiner and Load-indicating Swivel Carabiner
  • Over-molded alloy steel frame provides superior durability and light weight
  • Dyneema® webbing has high strength and excellent resistance to cuts and abrasion
  • Load-indicating swivel carabiner clearly shows when a fall event has occurred indicating the device should be removed from service
Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET20
    • WIDTH INCHES6
    • DEPTH INCHES14
    • COLOR FINISHBlue
    • BRANDFallTech®
    • DESCRIPTIONContractor Web SRL
    • MANUFACTURERS PART NUMBER7276WR
    • MATERIAL(S)Alloy Steel, Dyneema Web
    • PACKAGE QUANTITY1
    • STYLEWeb
    • TYPESelf-Retracting Lifeline
    • WEIGHT LBS6
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY310 lbs
    • HOOK OPENING7/8"
    • CABLE MATERIALPolyester Webbing
    • APPROVALS OR CERTIFICATIONSOSHA 1926.502 ANSI Z359.1-2007

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!